Shop CLE-FORCE
See all product information
Create Account
5/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68937
- Zoro # G923505856
product price:
$
5.59
/pk of 12, $0.47/ea
Sold in multiples of 12 pks for
$67.08
Key Features
Shank Type - Machining
Straight Shank
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
12 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68937
- Zoro #
- G923505856
- UPC #
- 697334689379
- Country of Origin
- China
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
Dimensions
- Drill Bit Size
- 5/64 in
- Overall Length
- 12 in
- Flute Length
- 1 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.