This item is Discontinued.

Chicago-Latrobe 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #11 42081

135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #11 (Discontinued)

  • Mfr # 42081
  • Zoro # G1104573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42081
Zoro #
G1104573
UPC #
662355420812
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#11
Shank Dia.
3/16 in
Depth:Dia. Ratio
8xD
Flute Length
2 5/16 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
8xD
Shank Size
0.191
Shank Length
1 3/16 in
Diameter
0.191
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 47/64 in
Drill Point Length
0.0396 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
List Number
150WLP-TC
Drill Bit Finish
TiCN
Finish
Tin
Coolant Through
No
Point Type
Notched Point
Decimal Equivalent
0.1910
Drill Bit Grouping
Drill Bit
Grade
High Performance
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Application
For Alloy, Carbon Free Machining And Tool Steels
Flute Type
Spiral
Number of Pieces
1
Standards
ANSI
Point Angle
135
Measurement System
Wire
Left/Right Hand
Right
Shank Type
Straight
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Series
150WLP-TC
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Point type
Notched Point
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.