135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC No 48

  • Mfr # 42118

  • Zoro # G2790785


product price:  $5.69
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#48
Number of Flutes
2
Shank Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42118
Zoro #
G2790785
UPC #
662355421185
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#48
Shank Dia.
1/16 in
Flute Length
1 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Length
1 in
Shank Size
0.076
Diameter
0.076
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0157 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.0760
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
1
List Number
150WLP-TC
Application
For Alloy, Carbon Free Machining And Tool Steels
Standards
ANSI
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Series
150WLP-TC
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.