Shop CHICAGO-LATROBE

135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 9/32

  • Mfr # 42018

  • Zoro # G3351607


product price:  $15.75
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32 in
Number of Flutes
2
Shank Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42018
Zoro #
G3351607
UPC #
662355420188
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
9/32 in
Shank Dia.
9/32 in
Flute Length
2 15/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Diameter
0.28125
Shank Length
1 5/16 in
Shank Size
0.2812
Maximum Drilling Depth
2 3/16 in
Drill Point Length
0.0582 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Flute Type
Wide Land Parabolic
Application
For Alloy, Carbon Free Machining And Tool Steels
List Number
150WLP-TC
Number of Pieces
1
Decimal Equivalent
0.2813
Drill Bit Grouping
Drill Bit
Standards
ANSI
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Series
150WLP-TC
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.