Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A25TPCLNR12, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883468
- Zoro # G3755331
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A25TPCLNR12
Rake
-4 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883468
- Zoro #
- G3755331
- UPC #
- 4021169801471
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A25TPCLNR12
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Type
- Hole Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- ISO Number
- A25TPCLNR12
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- CN
- Head Material
- Steel
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 17.00mm
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Toolholder Style
- A-PCLN
- Cutting Application
- Boring
- Measurement System
- Metric
Dimensions
- Overall Length
- 300.00mm
- Shank Dia.
- 25.00mm
- Insert Size
- 120408
- Min. Bore Dia.
- 32.00mm
- Shank Length
- 261.00mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Boring Bar, A-PCLN, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, A25TPCLNR12, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.