13PC 135 Degree Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64

  • Mfr # 69847
  • Zoro # G3723772
product price: 
$
36.99
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
69847
Zoro #
G3723772
UPC #
662355698471
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
P3 Split Point
List Number
150ASP
Standards
NAS 907 Type B
Number of Drill Bits
13
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Split Point
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Aircraft Drill
Yes
Drill Bit Case Type
Drill Index
Flute Type
Spiral

Dimensions

Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Shank Dia.
1/16 in
Drill Bit Size
1/16 in to 1/4 in by 64ths
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
1/4 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in

Description

The CHICAGO-LATROBE 69847 Jobber Length Drill Bit Set is a collection of 13 high-speed steel drill bits intended for use with materials consistent with the bit material and geometry specifications (high-speed steel, P3 split point, spiral flutes). The set includes fractional inch sizes from 1/16 inch to 1/4 inch, made from high-speed steel, with P3 split point tips with a 135° point angle. Each bit has a 1/16 in straight shank and spiral flutes, intended for right-hand cutting based on the specified point angle and flute geometry. The set includes a metal drill index case; meets NAS 907 Type B standards.

Key Features:

  • Contains 13 drill bits sized from 1/16" to 1/4" by 64ths.
  • Jobber length bit design with a drilling depth ratio of 4x diameter.
  • Made from high-speed steel for machining applications consistent with the specified bit sizes and intended use.
  • P3 split point with a 135° point angle for precise starting and reduced walking.
  • Each bit has a 1/16 in straight shank suitable for various drill chucks.
  • Spiral flute design for chip removal during cutting operations.
  • Black oxide finish.
  • Includes metal drill index case for storage in the included metal drill index case.
  • Meets NAS 907 Type B standard for aircraft drill applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.