Shop All Drill Bit Sets
Chicago-Latrobe
13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64
Mfr # 69891
Zoro # G3650972
original price:
$83.00
20% off
new price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/4 in by 1/64 in
- Material - Machining Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 69891
- Zoro # G3650972
- UPC # 662355698914
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/4 in by 1/64 in |
Shank Dia. | 1/16 in to 1/4 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 1/4 in |
Details
Description
Jobber Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wall/Floor Scanner, Electronic, +/-10mm (D-TECT 120)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33240)
- MILWAUKEE TOOL Anti-Splinter Strip for Track Saw Guide Rails (48-08-0575)
- KO-KEN Ratchet Handle 20 teeth Short 75mm 1/4 Sq. Drive (2753PS)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52580)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- CHICAGO-LATROBE Left-Handed Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 15-Piece (69881)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64 (54128)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- Chicago-Latrobe Drill Bit Sets