
15.5mm HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC
Mfr # 55505
Zoro # G010037710
product price:Â $44.29
/ea
Sold in multiples of 12 for $531.48
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55505
Zoro #
G010037710
UPC #
662355020319
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
15.5 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
79.37 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Silver and Deming Drill, Drill Bit Size 15.5 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.