15PC 135 Degree Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32

  • Mfr # 69889

  • Zoro # G3619944


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69889
Zoro #
G3619944
UPC #
662355698891
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Size
1/16 in to 1/2 in by 32nds
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
1/16 in
Drill Length Class
Screw-Machine Length
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Largest Drill Bit Size
1/2 in

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
159
Point Type
P3 Split Point
Flute Type
Spiral
Number of Flutes
2
Standards
NAS 907 Type C
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Split Point
Number of Drill Bits
15
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Shank Type - Machining
Straight
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 15, 135 Degrees Drill Bit Point Angle, High Speed Steel, Black Oxide, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Fractional Inch, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.