16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 17/32-1in

  • Mfr # 69890

  • Zoro # G3659555


product price:  $578.88
/ea
Free Shipping & Returns

Key Features

Number of Pieces
16
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Plastic Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69890
Zoro #
G3659555
UPC #
662355698907
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
17/32 in to 1 in by 32nds
Sizes Included
17/32", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 25/32", 13/16", 27/32", 7/8", 29/32", 15/16", 31/32", 1"
Shank Dia.
1/2 in
Depth:Dia. Ratio
4xD
Flute Length
3 1/8 in
Depth x Dia. Ratio
4xD
Overall Length
6 in
Largest Drill Bit Size
1 in
Smallest Drill Bit Size
17/32 in
Drill Bit Sizes Included
7/16 in, 1/2 in, 17/32 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 23/32 in, 3/4 in, 25/32 in, 13/16 in, 27/32 in, 7/8 in, 29/32 in, 15/16 in, 31/32 in, 1 in

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
16
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Plastic Pouch
List Number
190
Drill Bit Grouping
Drill Bit Set
Flute Type
Spiral
Number of Flutes
2
Number of Drill Bits
16
Material - Machining
High Speed Steel
Drill Bit Point Type
Conventional Point
Finish - Machining
Black Oxide
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Standards
Not Rated
Drill Bit Case Type
Wood Block
Point Type
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees

Description

Reduced Shank Drill Bit Set, Number of Drill Bits 16, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.