18.0mm HSS 118 Degree Split Pt Silver & Deming Drill with 1/2 Reduced Shank W/3-Flats C/L 190F Steam Oxide

  • Mfr # 52510

  • Zoro # G610037745


product price:  $53.79
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52510
Zoro #
G610037745
UPC #
662355020159
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
18 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
79.38 mm
Shank Length
57.15 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
List Number
190F
Decimal Equivalent
0.7087 in
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Material Grade - Machining
General Purpose
Silver & Deming Drill
Yes
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Wood
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Standards
ASME B94.11M
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees

Description

Silver and Deming Drill, Drill Bit Size 18 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.