19.0mm HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC

  • Mfr # 55512

  • Zoro # G310037717


product price:  $48.19
/ea
Sold in multiples of 12 for $578.28

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55512
Zoro #
G310037717
UPC #
662355020388
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
19 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
79.37 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
190
Decimal Equivalent
0.7480 in
Drill Bit Point Angle
118 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron, Steel, Wood
Silver & Deming Drill
Yes
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Standards
ASME B94.11M
Helix Angle - Maximum
34 Degrees
Primary Material Application ISO Code
K, P

Description

Silver and Deming Drill, Drill Bit Size 19 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.