21.0mm HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC

  • Mfr # 55515

  • Zoro # G110037719


product price:  $63.85
/ea
Sold in multiples of 12 for $766.20

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55515
Zoro #
G110037719
UPC #
662355020418
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
21 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
79.37 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
List Number
190
Decimal Equivalent
0.8268 in
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Wood
Material Grade - Machining
General Purpose
Measurement System
Metric
Silver & Deming Drill
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
30 Degrees
Standards
ASME B94.11M
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Silver and Deming Drill, Drill Bit Size 21 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.