Shop CHICAGO-LATROBE

21/64 No 1MT HSS 118 Deg General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide RHS/RHC

  • Mfr # 53121
  • Zoro # G6897064

product price: 
$
25.59
/ea

Key Features

Drill Bit Size
21/64 in
Overall Length
6 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53121
Zoro #
G6897064
UPC #
662355531211
Country of Origin
United States
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Drill Bit Grouping
Drill Bit
List Number
110
Decimal Equivalent
0.3281
Flute Type
Spiral
Standards
American National Standard (Morse)
Coolant Fed
Non-Coolant Through
Series
110
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
21/64 in
Overall Length
6 1/2 in
Flute Length
3 1/4 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Taper Shank Size
MT1
Drill Length Class
Taper Shank
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Description

Taper Shank Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.