Shop DRILL AMERICA
See all product information
Create Account
Mechanics Length Drill Bit Set, 29-Piece, HSS, Black & Gold, 1/16 in to 1/2 in, Plastic Case
- Mfr # KFD29ML-PC
- Zoro # G1764387
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFD29ML-PC
- Zoro #
- G1764387
- UPC #
- 887861039420
- Country of Origin
- China
- Item
- Mechanic Length Drill Bit Set
- Number of Pieces
- 29
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Drill Bit Grouping
- Drill Bit Set
- Shank Type
- 3-Flat
- Number of Flutes
- 2
- Point Type
- Split Point
- Finish - Machining
- Black and Gold
- Point Style
- Split Point
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a rust resistant, water and shatter proof BIT Cooler case. Set includes 29 drill bits from 1/16 to 1/2 in 1/64 increments mechanic length with 3-flat shank. and 1/16 - 1/2 HSS Black and Gold Mechanic Length Drill Bit Set, Shatter Proof Case, 29 Pieces (1/64 Increments), and and KFD29ML-PC and
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.