Zoro Homepage

23/64 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78607

  • Zoro # G3743616


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/4 in
Number of Flutes
2
Decimal Equivalent
0.359375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78607
Zoro #
G3743616
UPC #
662355786079
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in
Drill Bit Size
23/64 in
Flute Length
1 3/4 in
Depth:Dia. Ratio
4xD
Fractional Size (In.)
23/64
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Shank Dia.
1797/5000 in
Drill Point Length
0.0654 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1-7/16 in
Drill Length Class
Jobber-Length
Shank Length
1 5/16 in

Description

Straight Flute Drill Bit, Drill Bit Size 23/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.359375, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.