25PC 135 Degree Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-13mmx.5mm
Mfr # 54127
Zoro # G3697242
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54127
Zoro #
G3697242
UPC #
662355541272
Country of Origin
United States
Dimensions
Sizes Included
1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm, 13.00mm
Drill Bit Size
1 mm to 13 mm by 0.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Dia.
197/5000 in
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
13 mm
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
Smallest Drill Bit Size
1 mm
Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in, 3 63/64 in, 4 19/64 in, 4 39/64 in, 4 59/64 in, 5 15/64 in, 5 19/32 in, 5 61/64 in
Description
Jobber Length Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.