
29/64 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC
Mfr # 44829
Zoro # G2982819
product price: $35.69
/eaKey Features
Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44829
Zoro #
G2982819
UPC #
662355448298
Country of Origin
United States
Dimensions
Drill Bit Size
29/64 in
Overall Length
7 1/2 in
Flute Length
4 3/4 in
Shank Dia.
29/64 in
Sizes Included
29/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0938 in
Maximum Drilling Depth
4 3/4 in
Shank Length
2 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.