3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 No 5-40UNC

  • Mfr # 341664

  • Zoro # G4353063


product price: $25.79
/ea

Key Features

Overall Length
1 15/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#5-40
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341664
Zoro #
G4353063
UPC #
662355152126
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Tap Thread Size
#5-40
Shank Dia.
9/64 in
Thread Length
5/8 in
Pitch Diameter Limit
H2
Tap Dimension Type
Inch

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
List Number
303
Tap Thread Type
UNC
Includes
One Each Taper, Plug, and Bottoming
Tap Grouping
Tap Set
Standards
USCTI 302
Thread Standard
UNC
Thread Limit
H2
Class of Fit
2B

Description

Tap Set, Tap Thread Size #5-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 5/8 in, Overall Length 1 15/16 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.