47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT

  • Mfr # 423005

  • Zoro # G4853970


product price:  $2,487.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423005
Zoro #
G4853970
UPC #
-
Country of Origin
India

Dimensions

Size Range
1/8" to 1"
Sizes Included
1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14
Tap Dimension Type
Inch
55% Thread Drill Size
#3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 15/16 in, 17.20mm, 17.90mm, 20.90mm, 29/32 in, 5.70mm, 51/64 in, 8.40mm, 9/32 in, I, W
Tap Overall Length
Table 302
Dimensions Standard
Fractional Inch
Max. Die Thread Size
1"-14
Tap Sizes Included
1 in -8 NC, 1'-14 NS, 1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -20 NC, 1/4 in -28 NF, 1/8 in -27 NPT, 3/4 in -10 NC, 3/4 in -16 NF, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 5/8 in -11 NC, 5/8 in -18 NF, 7/16 in -14 NC, 7/16 in -20 NF, 7/8 in -14 NF, 7/8 in -9 NC, 9/16 in -12 NC, 9/16 in -18 NF
Thread Sizes Included
1'-14 NS, 1"-8 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 7/8"-14 NF, 7/8"-9 NC, 9/16"-12 NC, 9/16"-18 NF
65% Thread Drill Size
#5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 13/16 in, 16.90mm, 17.70mm, 17/64 in, 23.60mm, 25/32 in, 33/64 in, 37/64 in, 57/64 in, 7/32 in, J, P, R, V
Die Thread Sizes Included
1'-14 NS, 1"-8 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 7/8"-14 NF, 7/8"-9 NC, 9/16"-12 NC, 9/16"-18 NF
75% Thread Drill Size
#7, 11.40mm, 12.20mm, 12.90mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 19.50mm, 20.40mm, 22.25mm, 23.30mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
Min. Tap Thread Size
1/8"-27
Min. Bore Dia.
1/8 in -27 NPT
Max. Tap Thread Size
1"-14
Tap Shank Dia.
Table 302

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
49
Finish
Bright
Includes
Hand Taps, Carbon Round Adjustable Dies
Features
General Purpose Applications
Tap Chamfer
Plug, Taper
Tap Wrench Number
#5, #7
Die Shape
Round
Thread Type
NPT, UNC, UNF, UNS
Die Material
High Speed Steel
Extended Neck
No
Secondary Material Application ISO Code
M
Tap Series
411
Die Finish
Bright (Uncoated)
Tap Shank Standard
Table 302
Tap Material Grade
M2
Extended Shank
No
Tap Type
Hand Tap
Coolant Fed
Non-Coolant Through
Thread Limit
H3, H4
Number Of Taps
21
Extension Tap
No
Number of Dies in Set
21
Case Type
Metal
Die Material Grade
Carbon Steel
Helix Angle
0 Degrees
Thread Standard
NPT, UNC, UNF, UNS
Class of Fit
2B
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Die Series
382
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28
Standards
ANSI
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Powdered Metal Base Material
No
Spiral Direction
Neutral
Die Type
Adjustable
Primary Material Application
All Materials

Description

Tap and Die Set, Number of Pieces 47, Die Shape Round, Tap Type Hand Tap, Die Material Carbon Steel, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.