Shop CHICAGO-LATROBE

4.9mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN RHS/RHC

  • Mfr # 47969
  • Zoro # G2826597

product price: 
$
5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Overall Length
86 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.9 mm
Number of Flutes
2
Shank Dia.
4.9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47969
Zoro #
G2826597
UPC #
662355479698
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Standards
DIN 338
Decimal Equivalent
0.1929
Drill Bit Grouping
Drill Bit
List Number
550ASP-TN
Flute Type
Spiral
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
No
Series
550ASP-TN
Primary Material Application ISO Code
M, P, S
Spiral Direction
Right Hand
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
86 mm
Drill Bit Size
4.9 mm
Shank Dia.
4.9 mm
Drill Bit Dimension Type
Metric
Flute Length
52 mm
Diameter
0.1811
Shank Length
34 mm
Shank Size
0.1811
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.04mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 17/32 in
Wire Rope Length
86 mm
Length
86 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1929, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products