57/64 Cobalt 118 Degree Split Pt Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C TiN

  • Mfr # 53413

  • Zoro # G709197183


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
TiN
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53413
Zoro #
G709197183
UPC #
662355016091
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
57/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 1/8 in
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Silver and Deming Drill
Material - Machining
Cobalt
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
List Number
190C-TN
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
Decimal Equivalent
0.8906 in
Silver & Deming Drill
Yes
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Material Grade - Machining
M42
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze
Standards
ASME B94.11M
Primary Material Application ISO Code
H, K, N, P, S
Helix Angle - Maximum
34 Degrees

Description

Silver and Deming Drill, Drill Bit Size 57/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.