Shop CHICAGO-LATROBE

7/16 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC

  • Mfr # 44828
  • Zoro # G2982837

product price: 
$
35.89
/ea

Key Features

Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44828
Zoro #
G2982837
UPC #
662355448281
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
520
Decimal Equivalent
0.4375
Drill Bit Grouping
Drill Bit
Standards
ANSI
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, P, S
Series
520
Helix Angle
36 Degrees /38 Degrees
Material Grade - Machining
M42
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
38 Degrees
Helix Angle - Minimum
36 Degrees
Secondary Material Application ISO Code
M, N

Dimensions

Drill Bit Size
7/16 in
Overall Length
7 1/4 in
Flute Length
4 5/8 in
Shank Dia.
7/16 in
Sizes Included
7/16"
Depth:Dia. Ratio
4xD
Shank Length
2 5/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
4 5/8 in
Drill Point Length
0.0906 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Description

Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.