Shop CHICAGO-LATROBE
See all product information
Create Account
90SPS 5/8 SHORT BRIGHT
- Mfr # 49493
- Zoro # G423505851
product price:
$
44.35
/ea
Key Features
Measurement System
Inch
Overall Length
4-1/4 in
Point Type
Radial
Finish - Machining
Bright
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49493
- Zoro #
- G423505851
- UPC #
- 662355494936
- Country of Origin
- United States
- Measurement System
- Inch
- Point Type
- Radial
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 90 Degrees
- Cutting Direction - Machining
- Right Hand
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 4-1/4 in
- Flute Length
- 1.625 in
- Size
- 5/8 in
Description
90° Short Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.