Zoro Homepage

Carbon Hex Die

  • Mfr # 403105

  • Zoro # G112007444


product price: $20.19
/ea

Key Features

For Tool Type
Rethreading
Thread Standard
UNC
Thread Direction
Right Hand
Die Material
Carbon Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403105
Zoro #
G112007444
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Outside Dia.
5/8 in
Die Thickness
1/4 in
Die Thread Size
#10-24
Hex Size
0.1900 in

Details

Item
Carbon Hex Die
For Tool Type
Rethreading
Thread Standard
UNC
Thread Direction
Right Hand
Die Material
Carbon Steel
Finish - Machining
Bright
Threads per Inch
24
Thread Type
UNC
Die Shape
Hex
Material - Machining
Carbon Steel
Die Type
Solid

Description

Hex Threading Die, Thread Size #10-24, UNC, Solid, Outside Dia. 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Thread Pitch Not Applicable, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.1900 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.