Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter 1/4-20UNC
Mfr # 401244
Zoro # G2831031
product price: $24.25
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401244
Zoro #
G2831031
UPC #
697334412441
Country of Origin
United States
Dimensions
Die Thread Size
1/4"-20
Die Thickness
1/4 in
Overall Width
13/16"
Overall Length
13/16 in
Outside Dia.
13/16 in
Thread Size
1/4"-20
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Threads per Inch
20
Thread Standard
UNC
Integrated Handle
No
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application ISO Code
M
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.