Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter No 4-40UNC
Mfr # 401102
Zoro # G2831153
product price: $28.29
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401102
Zoro #
G2831153
UPC #
697334411024
Country of Origin
United States
Dimensions
Die Thread Size
#4-40
Die Thickness
1/4 in
Overall Width
13/16"
Overall Length
13/16 in
Thread Size
#4-40
Outside Dia.
13/16 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Thread Standard
UNC
Secondary Material Application ISO Code
M
For Tool Type
Round Adjustable Dies, Threading
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Threads per Inch
40
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size #4-40, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.