Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 1-8UNC
Mfr # 402625
Zoro # G2831643
product price: $55.89
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402625
Zoro #
G2831643
UPC #
697334026259
Country of Origin
United States
Dimensions
Die Thread Size
1"-8
Die Thickness
5/8 in
Overall Width
2"
Thread Size
1"-8
Outside Dia.
2 in
Overall Length
2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Integrated Handle
No
Die Type
Adjustable
Threads per Inch
8
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
For Tool Type
Round Adjustable Dies, Threading
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1 In.-8, UNC, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.