Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/16-24 UNF

  • Mfr # 403132

  • Zoro # G7683667


product price: $23.09
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
5/16"-24
Die Material
Carbon Steel
Die Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403132
Zoro #
G7683667
UPC #
697334031321
Country of Origin
United States

Dimensions

Die Thread Size
5/16"-24
Die Thickness
5/16 in
Overall Width
11/16"
Hex Size
0.6187 in
Outside Dia.
11/16 in
Thread Size
5/16"-24

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Finish - Machining
Bright
Secondary Material Application
Stainless Steel
Material - Machining
Carbon Steel
Die Type
Solid
For Tool Type
Rethreading
Secondary Material Application ISO Code
M
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Threads per Inch
24

Description

Hex Threading Die, Thread Size 5/16 In.-24, UNF, Solid, Outside Dia. 11/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size 0.6187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.