Shop CLEVELAND
See all product information
Create Account
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-V
- Mfr # C71092
- Zoro # G0960887
product price:Â
$
11.29
/ea
Key Features
Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
V
Number of Flutes
2
Shank Dia.
9.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 in
- Drill Bit Size
- V
- Shank Dia.
- 9.5 mm
- Drill Bit Dimension Type
- Letter
- Flute Length
- 3 5/8 in
- Depth:Dia. Ratio
- 4xD
- Diameter
- 0.377
- Shank Length
- 1 3/8 in
- Shank Size
- 0.377
- Maximum Drilling Depth
- 2 23/32 in
- Drill Point Length
- 0.0000 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3770, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.