Shop CHICAGO-LATROBE

Cobalt Drill Set, Spiral Flute

  • Mfr # 46534
  • Zoro # G322581970

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46534
Zoro #
G322581970
UPC #
662355001806
Country of Origin
United States

Dimensions

Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in, +0.0000 in/-0.0007 in, +0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Largest Drill Bit Size
1/2 in
Depth:Dia. Ratio
4xD
Drill Bit Size
1/16 in to 1/2 in by 64ths
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Item
Cobalt Drill Set
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Standards
ASME B94.11M
List Number
550L
Helix Angle - Minimum
21 Degrees
Number of Drill Bits
29
Measurement System
Fractional Inch
Spiral Direction
Left Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Flutes
2
Cutting Direction
Left Hand
Shank Type - Machining
Straight
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Drill Bit Case Type
Metal Index
Material Grade - Machining
M42
Coolant Fed
Non-Coolant Through

Description

Cobalt Drill Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.