Countersink, 1-3/4" L, HSS, 12 pcs.
Mfr # 56738
Zoro # G4810220
product price: $19.15
/eaKey Features
Body Dia.
3/8 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56738
Zoro #
G4810220
UPC #
662355567388
Country of Origin
China
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Sizes Included
3/8"
Size- Decimal
3/8" (0.3750)
Shank Length
1/4 in
Size - Decimal
3/8 in - 0.3750
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Type
Single Flute
Material
High Speed Steel
Flute Type
Spiral
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Included Angle
82 Degrees
Standards
ASME B94.11M
Description
Countersink, 82 Degrees , 3/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.