Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # 173229

  • Zoro # G110037153


product price: $27.19
/ea

Key Features

Overall Length
2.130 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
#8-32
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173229
Zoro #
G110037153
UPC #
093367011482
Country of Origin
United States

Dimensions

Overall Length
2.130 in
Tap Thread Size
#8-32
Shank Dia.
0.168 in
Thread Length
0.3800 in
Tap Length Standard
USCTI Table 302
Dimensions Standard
UNC
Square Size
0.2500 x 0.1310 in
75% Thread Drill Size
#29
Thread Sizes Included
#8-32

Description

Hand Tap Set, Tap Thread Size #8-32, High Speed Steel, TiN, Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, 75 Percent Thread Drill Size #29, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.