HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter No 8-36UNF
Mfr # 400062
Zoro # G2830499
product price: $34.35
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400062
Zoro #
G2830499
UPC #
697334900627
Country of Origin
United States
Dimensions
Die Thread Size
#8-36
Die Thickness
1/4 in
Overall Width
13/16"
Thread Size
#8-36
Overall Length
13/16 in
Outside Dia.
13/16 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Threads per Inch
36
Thread Standard
UNF
Die Type
Adjustable
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Integrated Handle
No
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size #8-36, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.