Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 2 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78502

  • Zoro # G3729634


product price: $38.99
/ea

Key Features

Overall Length
2 7/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/16 in
Number of Flutes
2
Decimal Equivalent
0.221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78502
Zoro #
G3729634
UPC #
662355785027
Country of Origin
United States

Dimensions

Overall Length
2 7/16 in
Drill Bit Size
#2
Flute Length
1 5/16 in
Depth:Dia. Ratio
4xD
Wire Size
#2
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Dia.
221/1000 in
Maximum Drilling Depth
7/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/8 in
Drill Point Length
0.0402 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.221
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Point Type
General Purpose
Drill Point (Deg.)
140
List Number
769
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Material - Machining
Carbide
Series
769
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Measurement System
Wire
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Flute Type
Straight
Helix Angle
40 Degrees
Primary Material Application ISO Code
H, K, M, S
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #2, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.221, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.