Shop CHICAGO-LATROBE

No 64 HSS 118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright LHS/LHC

  • Mfr # 44534
  • Zoro # G2821679

product price: 
$
9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.9 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44534
Zoro #
G2821679
UPC #
662355445341
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.0360
List Number
150L
Drill Bit Grouping
Drill Bit
Application
Substitute for Screw Extractors; For Carbon Steel, Alloy Steel and Cast Iron
Standards
ANSI
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Left Hand
Series
150L
Material Grade - Machining
General Purpose
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#64
Shank Dia.
0.9 mm
Flute Length
5/8 in
Drill Bit Dimension Type
Wire
Shank Length
7/8 in
Shank Size
0.036
Diameter
0.036
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
15/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0108 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #64, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0360, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.