Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 386024

  • Zoro # G3120890


product price: $46.65
/ea

Key Features

Shank Dia.
0.480"
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386024
Zoro #
G3120890
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
0.48
Overall Length
3-1/2"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-18
75% Thread Drill Size
7/16 in
Shank Length
2 27/64 in
Square Size
0.3600 in
Tap Length Standard
USCTI Table 311
Thread Size
1/4"-18
Size
0.48

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Grouping
Tap
Tap Thread Type
NPTF
Standards
USCTI Table 311
Tap Finish
Bright
List Number
ELPTT
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
ELPTT
Extended Shank
No
Thread Limit
Not Rated
Tap Shank Standard
USCTI Table 311
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
ELPTT
Thread Standard
NPTF
Threads per Inch
18
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Tap Type
Tapered Pipe
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 3 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.