Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # 385789

  • Zoro # G1824440


product price: $56.45
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385789
Zoro #
G1824440
UPC #
093367857899
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Tap Dimension Type
Inch
Thread Length
1-1/16"
Overall Length
2-7/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
9/16"
Tap Size
1/4"
Square Size
0.4210 in
Shank Length
1 3/8 in
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Thread Size
1/4"-18
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
USCTI Table 311
Thread Direction
Right Hand
List Number
PTTI
Number of Pieces
1
Tap Finish
TiN
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
PTTI-TN
Measurement System
Fractional Inch
Material Grade - Machining
PTTI-TN
Threads per Inch
18
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Thread Standard
NPTF
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.