Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 385364

  • Zoro # G4357105


product price: $28.68
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385364
Zoro #
G4357105
UPC #
662355162057
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
H3
Overall Length
2-1/8"
Shank Dia.
0.437"
Thread Length
3/4"
Tap Dimension Type
Pipe
Tap Size
1/8"
Thread Size
1/8"-27
Square Size
0.3280 in
Shank Length
1 3/8 in
Drill Bit Size
21/64 in, Q
Tap Length Standard
USCTI Table 311
75% Thread Drill Size
Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
Standards
USCTI Table 311
List Number
PTT
Tap Finish
Bright
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PTT
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Material Grade - Machining
PTT
Thread Standard
NPT
Helix Angle
0 Degrees
Threads per Inch
27
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.