Zoro Homepage

Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT

  • Mfr # 385794

  • Zoro # G4357367


product price: $61.25
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Shank Dia.
0.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385794
Zoro #
G4357367
UPC #
662355161074
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
0.700"
Tap Size
3/8"
Overall Length
2-9/16"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Tap Length Standard
USCTI Table 311
Thread Size
3/8"-18
Drill Bit Size
9/16 in
Shank Length
1 1/2 in
Square Size
0.5310 in
75% Thread Drill Size
0.5625 in
Size
3/8"

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.