Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap Semi-Bottoming, 4 Flutes

  • Mfr # 384524

  • Zoro # G7683816


product price: $43.59
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384524
Zoro #
G7683816
UPC #
093367845247
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
1/8"
Overall Length
3"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/8"-27
Shank Length
2 1/4 in
Tap Length Standard
USCTI Table 311
Square Size
0.2380 in
75% Thread Drill Size
Q
Thread Size
1/8"-27

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Standards
USCTI Table 311
Tap Finish
Bright
Number of Pieces
1
List Number
ELPTT
Tap Grouping
Tap
Tap Thread Type
NPT
Cutting Direction - Machining
Right Hand
Series
ELPTT
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Threads per Inch
27
Material Grade - Machining
ELPTT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Type
Taper Pipe
Thread Standard
NPT
Tap Shank Standard
USCTI Table 311
Extended Shank
Yes
Spiral Direction
Neutral
Thread Limit
Not Rated
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/8 In.-27, NPT, Overall Length 3 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.