Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48225

  • Zoro # G2991788


product price: $14.49
/ea

Key Features

Overall Length
3 1/4 in
Flute Length
1 7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48225
Zoro #
G2991788
UPC #
662355482254
Country of Origin
United States

Dimensions

Drill Bit Size
25/64 in
Overall Length
3 1/4 in
Flute Length
1 7/8 in
Sizes Included
25/64"
Drilling Length
1-7/8"
Shank Dia.
25/64 in
Bit Dia.
25/64"
Shank Size
25/64"
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0809 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
Heavy Duty
Decimal Equivalent
0.3906
Flute Type
Spiral
Standards
ANSI
List Number
159-TN
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
159-TN
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.