Zoro Homepage

Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48205

  • Zoro # G2991508


product price: $3.79
/ea

Key Features

Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48205
Zoro #
G2991508
UPC #
662355482056
Country of Origin
United States

Dimensions

Drill Bit Size
5/64 in
Overall Length
1 11/16 in
Flute Length
11/16 in
Shank Size
5/64"
Drilling Length
11/16"
Shank Dia.
5/64 in
Bit Dia.
5/64"
Sizes Included
5/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0162 in
Shank Length
1 in
Maximum Drilling Depth
11/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Number of Pieces
0
Flute Type
Spiral
List Number
159-TN
Standards
ANSI
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0781
Coolant Fed
Non-Coolant Through
Series
159-TN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.