Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # 50830

  • Zoro # G2363566


product price:  $6.15
/ea

Key Features

Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50830
Zoro #
G2363566
UPC #
662355508305
Country of Origin
United States

Dimensions

Drill Bit Size
A
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
15/64 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/8 in
Drill Point Length
0.0000
Maximum Drilling Depth
1 5/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
M42
Flute Type
Spiral
Decimal Equivalent
0.2340
List Number
559
Standards
Not Rated
Series
559
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
M42
Measurement System
Letter
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size A, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.