Zoro Homepage

Screw Machine Length Drill, 4.20 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49010

  • Zoro # G309215225


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Overall Length
57.02 mm
Flute Length
22.81 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49010
Zoro #
G309215225
UPC #
662355004395
Country of Origin
United States

Dimensions

Drill Bit Size
4.2 mm
Overall Length
57.02 mm
Flute Length
22.81 mm
Shank Dia.
4.2 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
22.8 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
34.21 mm

Description

Screw Machine Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1654 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.