Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 2 Flutes

  • Mfr # 330202

  • Zoro # G2837541


product price: $18.85
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330202
Zoro #
G2837541
UPC #
093367302023
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Thread Length
5/16"
Tap Thread Size
#4-40
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Square Size
0.1100 in
Shank Length
1 9/32 in
75% Thread Drill Size
2.20mm
65% Thread Drill Size
2.30 mm
Drill Bit Size
#43
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
No
Series
SFGP-TN
Thread Standard
UNC
Class of Fit
2B
Threads per Inch
40
Helix Angle
52 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Limit
H2
Shank Type - Machining
Straight
Tap Shank Standard
USCTI Table 302A
Spiral Direction
Right Hand
List Number
SFGP-TN
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiN, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.