Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 368063

  • Zoro # G4355495


product price: $40.69
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368063
Zoro #
G4355495
UPC #
662355160398
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Shank Length
1 23/32 in
Square Size
0.2750 in
Drill Bit Size
27/64 in
75% Thread Drill Size
27/64 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Threads per Inch
13
Thread Standard
UNC
Material Grade - Machining
Bright
Measurement System
Fractional Inch
Helix Angle
52 Degrees
Spiral Direction
Right Hand
Thread Limit
H3
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Series
SFGP
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Tap Shank Standard
USCTI Table 302A
Number of Pieces
1
List Number
SFGP

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.