Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 366140

  • Zoro # G7683691


product price: $14.49
/ea

Key Features

Overall Length
60.45mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366140
Zoro #
G7683691
UPC #
093367661403
Country of Origin
United States

Dimensions

Overall Length
60.45mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.70mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20mm
Square Size
3.86mm
Shank Length
1 1/2 in
Drill Bit Size
4.20mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI Table 302A
Extended Neck
Yes
Thread Pitch
0.80mm
Primary Material Application ISO Code
N, P
Material Grade - Machining
Bright
Shank Type - Machining
Straight
Measurement System
Metric
Series
SFGP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Helix Angle
52 Degrees
Thread Limit
D4
Class of Fit
6H
Number of Pieces
1
List Number
SFGP

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.