Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #1-64, Plug, UNC, 2 Flutes, TiN

  • Mfr # 356061

  • Zoro # G2838147


product price: $20.45
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1410"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356061
Zoro #
G2838147
UPC #
093367560614
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Thread Length
3/8"
Tap Thread Size
#1-64
Shank Length
1 5/16 in
Thread Size
#1-64
75% Thread Drill Size
1.45 mm
65% Thread Drill Size
#53
55% Thread Drill Size
1/16 in
Drill Bit Size
#53
Square Size
0.1100 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H2
Threads per Inch
64
Class of Fit
2B
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
All Materials
Series
SPGP-TN
Measurement System
Pipe
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.