Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, 2 Flutes

  • Mfr # 173021

  • Zoro # G110037085


product price: $14.65
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Number of Flutes
2
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173021
Zoro #
G110037085
UPC #
093367007492
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Overall Length
2.5000 in
Tap Length Standard
USCTI
Drill Bit Size
1/4 in
Thread Length
0.6300 in
Thread Size
1/4"-20
Shank Dia.
0.2550 in
75% Thread Drill Size
#7
Square Size
0.3125 x 0.1910 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, N, P
Tap Material
High Speed Steel
Thread Standard
UNC
Standards
USCTI Table 302A
Shank Type - Machining
Straight with Square
Thread Limit
H3
Tap Finish
TiCN
Class of Fit
2B
Primary Material Application
Non-Ferrous (Aluminum), Stainless Steel, Steel
Thread Direction
Right Hand
Threads per Inch
20
Tap Shank Standard
USCTI
Extended Neck
Yes
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.